£69.99
Ex VAT
£83.99
Inc VAT
Product Details
Product Specification
Product Documents
The High Rail Steel Step Stool is the perfect solution for reaching low shelves and high cupboards, providing an added sense of security with its elevated handrail for leaning. Finished in an elegant grey color, it is designed to seamlessly complement your home decor.
Features and Benefits:
• Rely on the high handrail for secure support and added stability
• Experience comfort with oversized treads that are gentle on your feet
• Trust the durable steel frame, meticulously designed for long-lasting use in your home
• Effortlessly fold it for convenient storage, fitting into narrow spaces as narrow as 6cm wide
• Enjoy peace of mind with our robust 1-year warranty
• Accomplish tasks confidently with a substantial 150kg work load capacity
Typical Application
• Workshop
• DIY projects
Standards
• Compliant with EN14183:2003 standards, ensuring top-notch quality and safety
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Black White |
EAN | 5060169483330 |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Steel |
Maximum Load Capacity | 150kg |
MFR Part No. | 1216-051 |
Number of Treads | 3 |
Open Depth | 640mm |
Overall Height | 1.3m |
Overall Width | 490mm |
Platform Depth | 260mm |
Platform Height | 0.73m |
Platform Width | 380mm |
Standards Met | EN 14183 |
Step Material | Aluminium |
Tread Depth | 260mm |
UNSPSC Code | 30191501 |