T.B. Davies

P/H 0.84m, Aluminium Folding Step Ladder, Silver

SKU:

TBD9396811D

MPN:

1212-004

£87.99

Ex VAT

£105.59

Inc VAT

AVAILABLE TO ORDER


    Product Details

    These high quality Ladders are ideal for light-duty use, and are designed to endure the light wear-and-tear of daily use. The ladders are manufactured with a slim design and a permanent hand rail for guaranteed safety, ease and comfort during use.


    Features and Benefits
    • Deep treads to keep the user comfortable and safe whilst working
    • Very strong sturdy platform, for extra safety
    • High handrail for ease of use and stability
    • Light weight ladder for convenience
    • 1 year warranty


    Standards
    • EN131 Non Professional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    Colour

    Silver

    EAN

    5060356910779

    ECLASS Code

    34451290

    Folds

    Folding

    Ladder Material

    Aluminium

    MFR Part No.

    1212-004

    Number of Treads

    4

    Open Depth

    840mm

    Overall Height

    0m

    Overall Width

    460mm

    Platform Height

    0.84m

    Standards Met

    EN 131

    Step Material

    Aluminium

    Tread Depth

    80mm

    UNSPSC Code

    30191501