The Climb-It® Picking Steps are a must-have for customers prioritizing enhanced mobility in elevated tasks. Featuring spring-loaded castors for tread sizes 3 & 4 and lift & pull handles for 5 to 8 tread models, these steps offer unparalleled convenience and adaptability. Ideal for professional use in warehousing, retail, and logistics, they excel in tasks such as stock picking and accessing elevated storage areas. The Climb-It® Picking Steps provide a specialized and efficient solution, ensuring users can seamlessly maneuver during tasks, enhancing productivity and ease of movement in diverse work environments.
Features and Benefits
• Non-slip punched platform (400D x 550W) ensures secure footing
• Spring-loaded castors (up to 4 Tread) or lift and pull handles (5 to 8 Tread) for versatile mobility
• Handrail (955mm above platform) enhances stability and practicality
• Wide profile treads with a non-slip surface (200D x 550W) prioritize safety
• Maximum load capacity of 150kg for robust performance
• Strong box section base provides extra strength and stability