£267.00
Ex VAT
£320.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available in a variety of specifications and sizes, this range of library stepladders are designed to allow you to get closer to your desired object. With a straight back design, large chequer platform and non-slip feet, it's ideal for servicing machinery. Manufactured in the UK from lightweight aluminium. Each product also boasts reinforced tread and rubber feet to maximise grip and provide a sturdy base upon which you can work from.
Features and Benefits
• Large chequer plate platform allows for ample space to move as well as providing grip
• Robust non-slip feet to protect flooring as well as providing grip whilst in use
• Box section back legs and a reinforced tread to maximise stability
• Double riveted and ridge reinforcements in each corner to bolster overall product longevity
• Made from high quality, lightweight aluminium giving resistance to wear and tear and allowing for ease of transportation of the product
Typical Applications
• Ideal for construction, DIY, servicing machinery or general purpose use
Notes
• Comes with a ten year guarantee (T's&C's apply)
Standards
• Certified to BS EN 131 standard & BS2037 Class 1
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
MFR Part No. | ALS03Z |
Number of Treads | 3 |
Open Depth | 800mm |
Overall Height | 0m |
Overall Width | 480mm |
Platform Depth | 400mm |
Platform Height | 0.7m |
Platform Width | 420mm |
Standards Met | BS2037 Class 1 EN 131 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |