£124.00
Ex VAT
£148.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Strong, Lightweight & Robust Aluminum Platform Steps. Elevate your reach effortlessly, as these steps provide a secure platform for various tasks. Crafted from high-quality aluminum, it delivers durability without the bulk, making it easy to transport and store.
Features and Benefits
• 600mm handrail for elevated safety
• Rubber feet prevent slips and protect floors
• High-tensile straps ensure secure stability
• Slim design for easy storage
• 80mm tread depth enhances stability
• BS EN 131 compliance
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | ALR06Z |
Number of Treads | 6 |
Open Depth | 1205mm |
Overall Height | 1.9m |
Overall Width | 490mm |
Platform Height | 1.3m |
Standards Met | EN 131 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |