noscriptSafety Platform Steps | Cromwell Tools

Little Giant

Safety Platform Steps

3 Variations

The Little Giant® brand is a true mark of quality and this safety step is no exception. The Little Giant Safety Steps is a unique combination of strength and simplicity featuring slip-resistant steps that give you unmatched comfort and stability. The Safety Step is constructed with super strong, lightweight areospace grade aluminium and operateds so easily that you can open and close it with one hand. It's slim storage depth (12cm) will let you store it just about anywhere.
Engineered for professional and industrial use, the Safety Step is tested to hold up to 150kg on each step. This tough, compact stepladder can handle just about any task, from the lightest office chore to the heaviest industrial job.

Features and Benefits:
• Open and close it with one hand
• Tought compact construction for industrial use
• Folding safety bar with integrated tool tray (on 3 & 4 tread only)
• Tip & Glide wheels for easy movement around site
• Save space and store in only 127mm of space
• Large 360mm deep 'platform' style treads
• Available in 2, 3 and 4 tread
• Conforms to EN14183