These Safety Steps with Safety Lock are certified to EN 131 Professional standards and are designed to prioritize safety and convenience. They feature an easy-to-use locking system that raises and lowers the wheels, ensuring stability during work and effortless movement when not in use. The wide platform, equipped with a non-slip surface and kickboard, guarantees a secure footing and reduces the risk of slips. Additionally, the wide profile treads with a non-slip surface further enhance safety during use. The inclusion of a safe guardrail and spring gate provides extra security and protection. With a maximum load capacity of 150kg, these steps are suitable for a wide range of tasks.
Features and Benefits
• Easy-to-use locking system allows for effortless adjustment of the wheels, providing stability while working and convenient mobility when not in use
• Wide platform with a non-slip surface kickboard ensures secure footing and minimizes the risk of slips
• Wide profile treads with a non-slip surface enhance safety during use by providing excellent grip
• Safe guardrail and spring gate offer additional protection and security
• A maximum load capacity of 150kg allows steps to handle heavy-duty tasks with ease