Klime Ezee

Step Ladder, 10-Tread, 2.5m Height, Steel, Blue

SKU:

KLM9396300K

MPN:

KW10DP

£909.00

Ex VAT

£1090.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Klime-Ezee Extra Wide Mobile Step is a wider version of the Industrial Range with a large tread, 700mm wide, giving a space to walk up the stairs for an excellent feeling of stability on higher steps. Suitable for all construction, retail, commercial, office, warehouse and even military applications.


    Features and Benefits
    • Fully welded, heavy-duty, steel construction.
    • Central bar braking system benefits, secure positioning and user safety
    • Durable powder-coated finish, providing long-lasting protection against wear.
    • Easy to manoeuvre.
    • Slip-resistant steps, enhancing safety during ascent and descent
    • 2 wheels.
    • Platform heights from 1250 to 3750mm.


    Typical Applications
    Suitable for all construction, retail, commercial, office, warehouse and even military applications.


    Notes
    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Klime Ezee

    Colour

    Blue

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Steel

    Maximum Load Capacity

    300kg

    MFR Part No.

    KW10DP

    Number of Treads

    10

    Open Depth

    1905mm

    Overall Height

    3.5m

    Overall Width

    1150mm

    Platform Depth

    400mm

    Platform Height

    2.5m

    Platform Width

    700mm

    Step Material

    PVC Steel

    Tread Depth

    200mm

    UNSPSC Code

    30191501