noscriptKlime Ezee Step Ladder, 11-Tread, 2.75m Height, Steel, Blue KE11DM | Cromwell Tools

Klime Ezee

Step Ladder, 11-Tread, 2.75m Height, Steel, Blue

SKU:

KLM9394110L

MPN:

KE11DM

£819.00

Ex VAT

£982.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Klime-Ezee industrial mobile steps are a fully welded, rigid construction steel step with metal treads. The steps are suitable for all construction, retail, commercial, office, warehouse and even military applications.


    Features and Benefits
    • Fully welded, steel construction making picking/shelf access or maintenance both comfortable and safe
    • Durable powder coated finish
    • 4 wheels making it easy to manoeuvre
    • Slip resistant steps to ensure safety whilst in use
    • Safe working load 300KG


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Klime Ezee

    Colour

    Blue

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Steel

    Maximum Load Capacity

    300kg

    MFR Part No.

    KE11DM

    Number of Treads

    11

    Open Depth

    2070mm

    Overall Height

    3.75m

    Overall Width

    1000mm

    Platform Depth

    400mm

    Platform Height

    2.75m

    Platform Width

    550mm

    Step Material

    Steel

    Tread Depth

    200mm

    UNSPSC Code

    30191501