£427.00
Ex VAT
£512.40
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
Non-conductive extra wide platform steps. Offers up to four metres working height. 360° working platform. Glass fibre frame with aluminium treads. Enclosed platform on three sides for safety. Insulated and non-conductive whilst in use. HSE Work At Height Regulations 2005 compliant to work two-handed for short duration jobs. Kitemarked BS EN 131 and complies to ANSI 14-5 and ESI 13-1.
N.B. safety webbing strap, wheels and detachable tool tray shown are available at extra cost. Made in the UK.
Attribute | Value |
---|---|
Brand | Bratts Ladders |
Colour | Yellow |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Glass Fibre |
Maximum Load Capacity | 150kg |
MFR Part No. | XPLT02 |
Number of Treads | 2 |
Open Depth | 875mm |
Overall Height | 1.55m |
Overall Width | 530mm |
Platform Depth | 400mm |
Platform Height | 4.6m |
Platform Width | 550mm |
Standards Met | ANSI 14-5 BSI Kitemark EN 131 ESI 13-1 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |