£334.00
Ex VAT
£400.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Access hard to reach areas comfortably and safely for pro-longed amounts of time with the Meca Modul platform steps. The steps come with 2-5 treads to allow workers to access other platforms and machinery, reach areas normally out of reach as well as gain easy entry to loading bays or pits. The steps offer a comfortable alternative to the ladder with permanent access and are buckle proof to ensure safe climbing up and down all day long.
Features and Benefits
• The Meca Modul design comes in 4 alternative treads to suit the needs of different workspaces and environments. Please find exact sizes on the technical data sheet provided.
• Provides a safer alternative to the ladder with permanent access to hard-to-reach places and machinery, and joints that are designed for intensive use.
• Simple-to-use structure with easy entry and exit
Typical Applications
• The Meca Modul is designed for intensive use by one person at a time to reach inaccessible places as well as gain access to machinery, bays and pits.
Standards
• EN 14 122
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
MFR Part No. | 1271-202 |
Number of Treads | 3 |
Overall Height | 0.58m |
Overall Width | 840mm |
Platform Height | 0.58m |
Platform Width | 840mm |
Standards Met | EN 14122 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |