£174.00
Ex VAT
£208.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These practical plastic steps are ideal for allowing access to out of reach places without the need to carry around heavy ladders or platforms. The units are manufactured from tough polyethylene allowing easy wash down applications and ideal for environments using harsh chemicals. The range offers a choice of different treads, including the option of a safety handrail on the four-tread step to provide extra safety.
Features and Benefits
• Made from tough, medium density polyethylene resistant to most chemicals
• Hygienic and easy to clean
• Anti-slip strips on each tread to provide safety when in use
• Available in a range of different treads
Typical Applications
• To enable persons access to out of reach places
Standards
• Tested to BS EN 14183:2003
Attribute | Value |
---|---|
Brand | GPC |
Colour | Yellow |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Plastic |
MFR Part No. | HPE03Z |
Number of Treads | 3 |
Open Depth | 795mm |
Overall Height | 0.62m |
Overall Width | 440mm |
Platform Height | 0.62m |
Platform Width | 440mm |
Standards Met | EN 14183 |
Step Material | Plastic |
UNSPSC Code | 30191501 |