£127.00
Ex VAT
£152.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Climb-It Slim Folding Step - available with 2, 3 or 4 tread to suit any space.
Features and Benefits
• Only 55mm when folded - perfect for storing in small gaps
• Large platform (330W x 260Dmm) provides increased safety & stability
• Aluminium construction with non-slip feet
• The distance between the top platform & handrail is 600mm, providing safety and reassurance when in use
Standards Met
• Certified to EN 14183
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Grey |
ECLASS Code | 34451290 |
Folds | Folding |
MFR Part No. | FS194Z |
Number of Treads | 4 |
Open Depth | 915mm |
Overall Height | 1.51m |
Overall Width | 475mm |
Platform Depth | 260mm |
Platform Height | 0.91m |
Platform Width | 330mm |
Standards Met | EN 14183 |
UNSPSC Code | 30191501 |