£669.00
Ex VAT
£802.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Introducing the Climb-It Working Steps, available in 2, 3, and 4 tread configurations, these steps are the ideal solution for accessing out-of-reach places with confidence and safety.
Features and Benefits
• Certified to meet the stringent EN 131 Professional standards, ensuring durability and reliability
• Generously sized steps measure 250 x 550mm, each equipped with a non-slip surface for secure footing, even in wet or slippery conditions
• Pull wheels make steps easy to move around, providing users with the flexibility to access various locations
• Large feet enhance stability, preventing any wobbling or tipping
• Steps feature a guardrail and handrail system that significantly reduces the risk of accidents and provides additional support when working at height
• With a maximum load capacity of 150kg, these steps are robust and sturdy, accommodating a variety of tasks and users
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
MFR Part No. | CAA204 |
Number of Treads | 4 |
Overall Height | 1.93m |
Overall Width | 580mm |
Platform Height | 1m |
UNSPSC Code | 30191501 |