£1229.00
Ex VAT
£1474.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
These weight-reactive safety steps are designed for professionals who require both stability and mobility. Certified to EN 131 Professional standards, they ensure reliability for a range of tasks. When not in use, these steps are easily mobile with a wide platform, equipped with a non-slip surface and kickboard, providing a spacious and safe workspace, while the wide profile treads with non-slip surfaces prevent slips during use.
Features and Benefits
• Weight-reactive castors provide enhanced stability
• Wide platform with a non-slip surface & kickboard offers a spacious and safe workspace
• Wide profile treads with a non-slip surface preventing slips during use
• Safe guardrail & spring gate provide additional safety and security
• Maximum load capacity of 150kg allows the steps to handle heavy-duty tasks with ease
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
MFR Part No. | CAR605 |
Number of Treads | 5 |
Overall Height | 0m |
Platform Height | 1.25m |
UNSPSC Code | 30191501 |