£1489.00
Ex VAT
£1786.80
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
These Climb-It Extra Large Platform Safety Steps with Adjustable Stabilisers are specially reinforced for heavy and challenging working conditions. The wide platform, equipped with a non-slip surface and toe board, guarantees a secure footing and improved safety, ideal for extended use. With a maximum load capacity of 150kg, they are well-suited for a variety of heavy-duty tasks.
Features and Benefits
• Each step is engineered with stabilisers, making them suitable for demanding and difficult working conditions
• A wide platform with a non-slip surface and toe board ensures a secure footing and provides additional safety
• All-round guardrail with spring-operated gates offers comprehensive protection and easy access
• Non-slip braked castors provide mobility while ensuring stability
• Built to handle heavy loads with confidence
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
Folds | Folding |
MFR Part No. | CAS805 |
Number of Treads | 5 |
Overall Height | 2.35m |
Platform Height | 1.25m |
UNSPSC Code | 30191501 |