T.B. Davies

Step Ladder, 6-Tread, 1.5m Height, Aluminium, Silver

SKU:

TBD9392290T

MPN:

1275-006

£347.00

Ex VAT

£416.40

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Constructed from channel sections aluminium with double riveting throughout for extra rigidity.
    Side handrails and 2 rear wheels for manoeuvrability with a large platform.
    The lower handles work in conjunction with the rear wheel to facilitate easy tilt 'n' push movement around your warehouse.
    Supplied in easy to assemble sub sections.
    Max load: 150kg


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    T.B. Davies

    Colour

    Silver

    EAN

    5060169482135

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Aluminium

    Maximum Load Capacity

    175kg

    MFR Part No.

    1275-006

    Number of Treads

    6

    Open Depth

    1325mm

    Overall Height

    2.1m

    Overall Width

    558mm

    Platform Depth

    370mm

    Platform Height

    1.5m

    Platform Width

    450mm

    Step Material

    Aluminium

    Tread Depth

    80mm

    UNSPSC Code

    30191501