£919.00
Ex VAT
£1102.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Experience secure and flexible access to elevated areas with these Mobile Steps. Featuring an anti-slip platform, wide profile treads, and a spring platform gate, these steps ensure safety and convenience during use.
Features and Benefits
• Wire mesh plywood platform provides a secure footing
• Spring platform gate provides an added layer of security
• Equipped with braked swivel castors for effortless mobility
• With a maximum load capacity of 150kg, these steps were designed to handle substantial loads
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
MFR Part No. | CAW506 |
Number of Treads | 6 |
Overall Height | 2.5m |
Overall Width | 1030mm |
Platform Height | 1.5m |
Step Material | Mesh |
UNSPSC Code | 30191501 |