£619.00
Ex VAT
£742.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Climb-It® glass fibre podium steps prioritise user safety when working at a height. The deep working platform allows ample foot space, while the 950mm safety rail provides enhanced safety while reaching or leaning.
Features and Benefits
• Large platform with kickboards gives improved safety when working from any height
• Insulated to 30,000 volts, the steps provide increased safety when working with electrics
• Integrated tool tray allows for easy positioning on the podium for working convenience
• Wheels at the back of the unit are ideal for easy positioning when folded
• Platform fitted with a large toe plate to prevent overstepping
• Stabilisers ensure increased stability for peace of mind
Typical Applications
• Suitable for use by professional tradespeople, such as electricians, plumbers and plasterers
Standards Met
• Certified to BS EN 131 Professional
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Light Grey/Yellow |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Glass Fibre |
MFR Part No. | GFP56Z |
Number of Treads | 6 |
Open Depth | 1495mm |
Overall Height | 2.61m |
Overall Width | 764mm |
Platform Depth | 475mm |
Platform Height | 1.66m |
Platform Width | 406mm |
Standards Met | EN 131 |
UNSPSC Code | 30191501 |