£229.00
Ex VAT
£274.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Introducing the latest innovation from Little Giant - the MightyLite™ Step Ladder, engineered to reduce ladder-related injuries.
Features and Benefits
• Reduced weight, minimising the risk of neck and shoulder pain
• Large platform providing additional comfort for users
• Includes the built-in Ground Cue™, offering an auditory and sensory alert when reaching the last step, ensuring safe descent
• Non-conductive fibreglass stiles tested up to 30,000 volts, making it ideal for tasks around electricity
• Integrated tool tray
• 75mm treads
• Large ladder feet to maximise ground contact
Typical Applications
• Workshops
• DIY Projects
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Green |
EAN | 5060356912483 |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Glass Fibre |
Maximum Load Capacity | 150kg |
MFR Part No. | 1303-956 |
Number of Treads | 6 |
Open Depth | 1470mm |
Overall Height | 3.305m |
Overall Width | 610mm |
Platform Height | 1.71m |
Standards Met | EN 131 Professional |
Step Material | Glass Fibre |
UNSPSC Code | 30191501 |