Klime Ezee

Step Ladder, 7-Tread, 1.75m Height, Steel, Blue

SKU:

KLM9396070G

MPN:

KW07DM

£689.00

Ex VAT

£826.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    The Klime-Ezee Extra Wide Mobile Step is a wider version of the Industrial Range. Suitable for all construction, retail, commercial, office, warehouse and even military applications.


    Features and Benefits
    • Fully welded, heavy duty, steel construction.
    • Central bar braking system benefits, secure positioning and user safety
    • Durable powder coated finish, providing long-lasting protection against wear.
    • Easy to manoeuvre.
    • Slip resistant steps, enhancing safety during ascent and descent
    • 2 wheels.
    • Platform heights from 1250 to 3750mm.


    Typical Applications
    Suitable for all construction, retail, commercial, office, warehouse and even military applications.


    Notes
    Images are for illustration purposes only


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Klime Ezee

    Colour

    Blue

    ECLASS Code

    34451290

    Folds

    Non Folding

    Ladder Material

    Steel

    Maximum Load Capacity

    300kg

    MFR Part No.

    KW07DM

    Number of Treads

    7

    Open Depth

    1450mm

    Overall Height

    2.75m

    Overall Width

    995mm

    Platform Depth

    400mm

    Platform Height

    1.75m

    Platform Width

    700mm

    Step Material

    Steel

    Tread Depth

    200mm

    UNSPSC Code

    30191501