£274.00
Ex VAT
£328.80
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Constructed from channel sections and fitted with a large non-slip platform and serrated non-slip treads at 250mm intervals. Steps are supplied with pre-drilled holes for easy fitting of handrails.
Prices quoted all include handrails.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | T.B. Davies |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Aluminium |
Maximum Load Capacity | 150kg |
MFR Part No. | 1271-007 |
Number of Treads | 7 |
Open Depth | 1210mm |
Overall Height | 2.5m |
Overall Width | 590mm |
Platform Depth | 405mm |
Platform Height | 1.7m |
Platform Width | 421mm |
Step Material | Aluminium |
Tread Depth | 80mm |
UNSPSC Code | 30191501 |