£539.00
Ex VAT
£646.80
Inc VAT
Product Details
Product Specification
Product Documents
The Klime-Ezee Narrow Aisle Mobile Step is an increasingly popular variation of Lightweight range. Used between aisle racking or where the step is supported on both sides. The 3 - 4 tread models are fitted with four spring-loaded self-weight retractable castors and the 5 - 8 tread models are fitted with a central braking system and fixed rear axle. Supplied in Pacific blue as standard, signal red available if required.
Features and Benefits
Notes
PLEASE CONSIDER WITH CARE THE HEIGHT REQUIRED WHEN ORDERING
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Klime Ezee |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
Maximum Load Capacity | 300kg |
MFR Part No. | KN08 |
Number of Treads | 8 |
Open Depth | 1470mm |
Overall Height | 3m |
Overall Width | 570mm |
Platform Depth | 400mm |
Platform Height | 2m |
Platform Width | 400mm |
Step Material | PVC Steel |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |