£1169.00
Ex VAT
£1402.80
Inc VAT
Product Details
Product Specification
Product Documents
The Folding Telescopic Large Platform Steps are a versatile solution for safe and convenient access to out-of-reach places. Certified to EN 131 Professional standards, these steps are designed with safety, mobility, and ease of use in mind. They feature telescopic legs that can be adjusted to accommodate staircases and extendable locking stabilisers to ensure safety when working at heights.
Features and Benefits
• The telescopic legs allow these steps to be adjusted for use on staircases, increasing their versatility
• Extendable locking stabilisers ensure stability and safety when working at elevated heights
• The non-slip aluminum platform includes a kickboard to enhance safety by preventing slips and falls
• With wheels attached as standard, these steps are easy to maneuver, saving you from the hassle of lifting and carrying
• These steps are foldable for easy storage, making them a convenient choice for limited storage spaces
• These steps have a maximum load capacity of 150kg, accommodating users and their tools or materials
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Silver |
ECLASS Code | 34451290 |
MFR Part No. | CAT411 |
Overall Height | 0m |
Platform Height | 1.76m |
UNSPSC Code | 30191501 |