£397.00
Ex VAT
£476.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Climb-It® Loading Steps are the go-to choice for customers seeking secure and durable elevated access during loading tasks. Crafted from robust tubular steel with a protective blue finish, these steps ensure reliability and safety. Ideal for warehouses and industrial settings, they offer a sturdy platform for loading and unloading activities. The inclusion of strong knuckle guard hand grips enhances user safety and convenience. Climb-It® Loading Steps streamline loading processes, providing a dependable solution for efficient and safe access to elevated areas. Their durable construction and user-friendly features make them essential for various industrial applications.
Features and Benefits
• Open back design for easy vehicle and loading bay access
• Anti-slip treads (550W x 145D) ensure secure footing
• Knuckle gripped handles provide user protection
• Stylish blue finish for durability and visual appeal.
• Maximum load capacity of 150kg for versatile and reliable use
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239790590 |
ECLASS Code | 34451290 |
MFR Part No. | SLS02P |
Number of Treads | 2 |
Overall Height | 1.2m |
Overall Width | 610mm |
Platform Height | 0.4m |
Platform Width | 325mm |
Tread Depth | 145mm |
UNSPSC Code | 30191501 |