£189.00
Ex VAT
£226.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Climb-It® 2 Tread Tilt & Pull Steps, built from robust tubular steel, offer a secure and mobile solution for elevated tasks. The anti-slip treads ensure user safety and stability. These steps are designed for easy movement with front castors, allowing convenient pushing or pulling. The AAT04 model includes handrails for extra support. With a maximum load capacity of 150kg, these steps are versatile and suitable for various applications, providing a reliable and safe means to reach elevated areas in diverse settings.
Features and Benefits
• Robust tubular steel construction
• Anti-slip treads (400mm x 200mm) for secure grip
• Mobile design with 2 front castors for easy manoeuvring
• Handrails on AAT04 model for additional support
• Maximum load capacity of 150kg
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239792204 |
ECLASS Code | 34451290 |
MFR Part No. | AAT02 |
Number of Treads | 2 |
Open Depth | 610mm |
Overall Height | 1.05m |
Overall Width | 480mm |
Platform Depth | 200mm |
Platform Height | 0.5m |
Platform Width | 400mm |
Tread Depth | 380 x 180mm |
UNSPSC Code | 30191501 |