£479.00
Ex VAT
£574.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The Climb-It® Spring Loaded Steps are a must-have for users prioritizing stability during elevated tasks. With 4 spring-loaded castors that engage or disengage based on weight application, these steps ensure a secure platform, providing unparalleled safety. Versatile for professional and personal use, they find applications in maintenance, stockroom management, and retail displays. The innovative design dynamically responds to the user's weight, offering confidence and stability at heights. Climb-It® Spring Loaded Steps redefine elevated access, providing a reliable and innovative solution for a wide range of tasks where safety and stability are paramount.
Features and Benefits
• Non-slip punched platform (400 x 550mm) ensures secure footing
• Handrail (940mm above platform) for extra stability and practicality
• Wide profile treads with a non-slip surface (200 x 550mm) enhance safety
• Maximum load capacity of 150kg for robust performance
• 4 x spring-loaded castors lower the unit when weight is applied
• Strong box section base provides extra strength and stability
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Grey |
EAN | 5056239791085 |
ECLASS Code | 34451290 |
MFR Part No. | AHSL02GY |
Number of Treads | 2 |
Open Depth | 640mm |
Overall Height | 1.44m |
Overall Width | 600mm |
Platform Depth | 550mm |
Platform Height | 0.5m |
Platform Width | 400mm |
Tread Depth | 940mm |
UNSPSC Code | 30191501 |