£569.00
Ex VAT
£682.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Climb-It® Loading Steps offer a robust solution for customers requiring secure elevated access during loading tasks. Crafted from durable tubular steel with a resilient blue finish, these steps ensure longevity and stability. Commonly applied in warehouses and industrial settings for loading and unloading activities, they provide a dependable platform. The inclusion of strong knuckle guard hand grips enhances user safety and comfort, making these steps a preferred choice for various applications. Climb-It® Loading Steps streamline loading processes, offering an efficient and safe solution for tasks requiring elevated access in industrial environments.
Features and Benefits
• Open back design for easy stepping on/off vehicles and loading bays
• Anti-slip treads (550W x 145D) ensure a secure footing
• Knuckle gripped handles provide user protection and support
• Galvanized finish for durability and resistance to corrosion
• Maximum load capacity of 150kg for versatile and reliable use
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239790637 |
ECLASS Code | 34451290 |
MFR Part No. | SLS03G |
Number of Treads | 3 |
Overall Height | 1.48m |
Overall Width | 610mm |
Platform Height | 0.4m |
Platform Width | 325mm |
Tread Depth | 145mm |
UNSPSC Code | 30191501 |