£357.00
Ex VAT
£428.40
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Elevate workplace safety with Climb-It® Weight Reactive Steps--forged from robust tubular steel, equipped with anti-slip treads. These steps redefine adaptability and security in elevated tasks. Engineered with innovative domed feet housing spring-loaded castors, they dynamically respond to weight, ensuring a stable platform that engages for support and disengages for effortless mobility. Ideal for warehouses and workshops, these steps enhance efficiency and safety during stock picking, inventory management, and maintenance work. Trust in the durability, adaptability, and safety of Climb-It® Weight Reactive Steps--a revolutionary solution for those seeking dynamic and secure elevation in their workspace.
Features and Benefits
• Robust tubular steel with sturdy handrails for reliable support
• Anti-slip treads (550W x 200D) for secure footing
• 4 spring-loaded castors for effortless weight-triggered lowering
• Kick board enhances user safety
• Maximum load capacity of 150kg ensures strength and durability
• Elevate safety and efficiency with this dynamic and secure step solution
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239792235 |
ECLASS Code | 34451290 |
MFR Part No. | AAW83 |
Number of Treads | 3 |
Open Depth | 735mm |
Overall Height | 1.575m |
Overall Width | 600mm |
Platform Depth | 200mm |
Platform Height | 0.72m |
Platform Width | 550mm |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |