£619.00
Ex VAT
£742.80
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Elevate your workplace efficiency with Climb-It® Spring Loaded Steps, a dynamic solution designed for user stability during elevated tasks. Featuring four innovative spring-loaded castors, these steps engage or disengage based on weight application, ensuring a secure and stable platform. Ideal for warehouses, workshops, and industrial settings, they provide confidence and ease of use in tasks requiring both mobility and stability. This advanced design redefines convenience, offering adaptability and safety in various work scenarios. Upgrade your workplace with Climb-It® Spring Loaded Steps--a reliable choice for those seeking a secure and dynamic solution for efficient, stable elevation.
Features and Benefits
• Secure footing on a non-slip punched platform (400 x 550mm)
• Enhanced stability with a handrail (940mm above platform)
• Safety ensured by wide-profile treads with a non-slip surface (200 x 550mm)
• Robust design with a maximum load capacity of 150kg
• Effortless mobility with 4 spring-loaded castors, lowering the unit when weight is applied
• Extra strength and stability from a strong box section base
• Elevate efficiency and safety with these dynamic and reliable spring-loaded steps
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Blue |
EAN | 5056239791115 |
ECLASS Code | 34451290 |
MFR Part No. | AHSL04BL |
Number of Treads | 4 |
Open Depth | 1110mm |
Overall Height | 1.94m |
Overall Width | 600mm |
Platform Depth | 550mm |
Platform Height | 1m |
Platform Width | 400mm |
Tread Depth | 940mm |
UNSPSC Code | 30191501 |