£689.00
Ex VAT
£826.80
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
These versatile folding steps with safety gates are designed for professionals and DIY enthusiasts alike. With a professional-grade build, each guarantees safety and durability. The non-slip aluminium platform ensures a secure footing, while the wide treads with non-slip surfaces prevent slips during use. With a maximum load capacity of 150kg, these steps are perfect for heavy-duty tasks.
Features and Benefits
• Certified to EN 131 ensuring safety and durability
• 100mm wide treads with non-slip surfaces prevent slips while climbing
• Each platform has non-slip feet increasing stability
• Easily folded & mobile using wheels on the rear for convenient storage and transport
• A maximum load capacity of 150kg allows users to handle heavy-duty tasks with ease
Attribute | Value |
---|---|
Brand | Climb-It |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | CAG305 |
Number of Treads | 5 |
Overall Height | 2.224m |
Platform Height | 1.35m |
UNSPSC Code | 30191501 |