£377.00
Ex VAT
£452.40
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Available in a wide variety of sizes to suit your needs, this range of aluminium wide step ladders emphasise safety whilst working. The hard wearing steel hinges, serrated non-slip ledges and double riveting ensures product longevity and overall resistance to wear and tear. Featuring a safety chain, non-slip feet and integral wheels to bolster product safety, there is also a large platform that can be enclosed via the safety chain. All products can also be folded down when not in use.
Features and Benefits
• Folds flat for ease of transportation and storage
• The extra wide frame provides bolstered levels of stability for your safety
• Hard wearing non slip feet to provide protection on flooring as well as ensuring optimum grip
• Integral wheels allow for optimum manoeuvrability to suit your use
• Safety chain ensures protection and prioritises your safety when using the product
Typical Applications
• For use in construction, DIY or general home duties
Standards
• Certified to BS EN-131
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
MFR Part No. | ALP03Z |
Number of Treads | 3 |
Open Depth | 1100mm |
Overall Height | 1.98m |
Platform Depth | 630mm |
Platform Height | 0.75m |
Platform Width | 380mm |
Standards Met | BS 2037 Class 1 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |