Climb-It

Warehouse Ladder, 3-Tread, 0.75m Height, Grey

SKU:

CLI9399373V

MPN:

AHWS03GY

£619.00

Ex VAT

£742.80

Inc VAT

AVAILABLE TO ORDER

    Product Details

    Elevate workplace efficiency with Climb-It® Warehouse Steps, featuring a seamlessly integrated handlock mechanism. Ideal for users valuing adaptability, these steps effortlessly transition between mobile and static modes, offering convenience for various tasks. Commonly applied in warehouses, distribution centers, and manufacturing facilities, they redefine versatility with a non-slip punched platform, handrail for stability (955mm above the platform), and wide-profile treads (200D x 610W). The 50° incline angle, strong box section base, and a 150kg load capacity ensure both strength and stability. Upgrade your workspace with steps that dynamically cater to the demands of mobility and stability.


    Features and Benefits
    • Secure footing on a non-slip punched platform (600D x 610W)
    • Enhanced stability with a handrail (955mm above platform)
    • Safety ensured by wide-profile treads with a non-slip surface (200D x 610W)
    • Robust design with a maximum load capacity of 150kg
    • Easy manoeuvrability on both wheels (2 x 200mm) & castors (2 x 100mm)
    • Extra strength and stability from a strong box section base
    • Elevate efficiency and safety with these dynamic and reliable warehouse steps


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Climb-It

    Colour

    Grey

    EAN

    5056239790668

    ECLASS Code

    34451290

    MFR Part No.

    AHWS03GY

    Number of Treads

    3

    Open Depth

    1000mm

    Overall Height

    1.705m

    Overall Width

    800mm

    Platform Depth

    600mm

    Platform Height

    0.75m

    Platform Width

    610mm

    UNSPSC Code

    30191501