£519.00
Ex VAT
£622.80
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
The Climb-It® Wide Work Steps with chequer plate treads are a reliable choice for customers in need of secure and sturdy elevated solutions. Crafted from robust tubular steel, these steps ensure durability and stability for various tasks. Commonly used in warehouses, workshops, and industrial settings, they excel in applications like inventory management and maintenance. Featuring chequer plate treads for enhanced grip, these steps provide a secure foothold. The optional side handrails offer additional support, prioritizing safety and confidence during use. With a focus on durability and user support, these steps are a practical and versatile solution for elevated working needs.
Features and Benefits
• Anti-slip treads (250D mm) for secure footing
• Maximum load capacity of 150kg ensures robust performance
• Side handrail height is 700mm above the top platform for added safety
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Black |
EAN | 5056239791986 |
ECLASS Code | 34451290 |
MFR Part No. | SWW23C |
Number of Treads | 3 |
UNSPSC Code | 30191501 |