£137.00
Ex VAT
£164.40
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Professional quality aluminium stepladder which is light enough for easy movement.
Incorporates a toolholder, bucket hook and screw tray and has large rubber anti-slip feet.
Features:
-A red safety strip - indicator for maximum recommended step height
-Large double step underneath the platform for a safe and comfortable standing position
-Certified to EN 131 Professional
-Manufacturer 5 year guarantee
Images are for illustration purposes only.
Attribute | Value |
---|---|
Brand | GPC |
Colour | Silver |
ECLASS Code | 34451290 |
Folds | Folding |
Ladder Material | Aluminium |
Maximum Load Capacity | 150kg |
MFR Part No. | ALT-502104 |
Number of Treads | 4 |
Open Depth | 869mm |
Overall Height | 1.46m |
Overall Width | 496mm |
Platform Height | 0.85m |
Standards Met | EN 131 |
Step Material | Aluminium |
UNSPSC Code | 30191501 |