£709.00
Ex VAT
£850.80
Inc VAT
13 Variations Available
Product Details
Product Specification
Product Documents
Elevate workplace efficiency with Climb-It® Warehouse Steps, featuring a seamlessly integrated handlock mechanism. Ideal for users valuing adaptability, these steps effortlessly transition between mobile and static modes, offering convenience for various tasks. Commonly applied in warehouses, distribution centers, and manufacturing facilities, they redefine versatility with a non-slip punched platform, handrail for stability (955mm above the platform), and wide-profile treads (200D x 610W). The 50° incline angle, strong box section base, and a 150kg load capacity ensure both strength and stability. Upgrade your workspace with steps that dynamically cater to the demands of mobility and stability.
Features and Benefits
• Secure footing on a non-slip punched platform (600D x 610W)
• Enhanced stability with a handrail (955mm above platform)
• Safety ensured by wide-profile treads with a non-slip surface (200D x 610W)
• Robust design with a maximum load capacity of 150kg
• Easy manoeuvrability on both wheels (2 x 200mm) & castors (2 x 100mm)
• Extra strength and stability from a strong box section base
• Elevate efficiency and safety with these dynamic and reliable warehouse steps
Attribute | Value |
---|---|
Brand | Climb-It |
Colour | Grey |
EAN | 5056239790705 |
ECLASS Code | 34451290 |
MFR Part No. | AHWS05GY |
Number of Treads | 5 |
Open Depth | 1300mm |
Overall Height | 2.205m |
Overall Width | 800mm |
Platform Depth | 600mm |
Platform Height | 1.25m |
Platform Width | 610mm |
UNSPSC Code | 30191501 |