noscriptWork Platform Stand | Cromwell Tools

Climb-It

Work Platform Stand

16 Variations

The Climb-It® Easy Slope Work Platforms are a top choice for customers seeking a spacious and secure elevated work solution. Boasting a substantial 1200mm platform and lift-out handrails on all sides, these platforms offer ample workspace and heightened safety features. Ideal for construction, maintenance, and installation projects, they provide a secure elevated work area for tasks such as painting and repairs. Combining functionality and safety, these platforms redefine the elevated work experience, ensuring users have the confidence and space needed to efficiently carry out various tasks with reliability and security.

Features and Benefits
• Wide non-slip platform with lift-out handrails for secure and practical use
• Handrail (955mm above platform) enhances stability
• Maximum load capacity of 300kg, accommodating two people simultaneously
• Mobile on both wheels (2 x 200mm) and castors (2 x 100mm) for easy manoeuvring
• Wide profile treads (195 x 730mm) with a non-slip surface prioritize safety
• Strong box section base ensures extra strength and stability

Sort By:
Most Popular

Rows per page:

25

1-16 of 16

Rows per page:

25

1-16 of 16