SKU:
SSF9649051K
MPN:
SSF-964-9051K
£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed to be highly visible these signs can be used as a temporary or permanent reminder for individuals to adhere to lockout procedures set to protect from hazards, Manufactured on rigid PVC, these can be fixed in place using adhesive or pierced and hung at the point of lockout.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Do not start Men working on machine |
ECLASS Code | 40200104 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 200mm |
Overall Width | 300mm |
Primary Colour | White |
Sign Type | Do Not Use |
UNSPSC Code | 55121718 |