SKU:
BVW9661297D
MPN:
FM29
£28.49
Ex VAT
£34.19
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The floor marker signs from Beaverswood® are high-visibility and designed to highlight warnings or special requirements required by industry. Each marker is printed onto the underside of a clear PVC film that has been selected to withstand the traffic in a modern warehouse and then laminated on the back surface with an aggressive permanent adhesive. They are suitable for use on dry, clean, flat sealed surfaces and have been independently tested for slip resistance, performing well in all conditions. Although designed for the floor, the markers can be used on walls or anywhere a tough permanent sign is needed.
Features and Benefits
• Tested to R10 slip-resistance
• Suitable for the floor or walls
• Large 430mm diameter and highly visible to capture pedestrian attention
Attribute | Value |
---|---|
Braille | No |
Brand | Beaverswood |
Description | No Forklift Symbol |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | PVC Film |
MFR Part No. | FM29 |
Overall Height | 430mm |
Overall Width | 430mm |
Primary Colour | White |
Sign Type | No Forklifts |
UNSPSC Code | 55121718 |