SKU:
SSF9641329A
MPN:
SSF-964-1329A
£17.49
Ex VAT
£20.99
Inc VAT
Product Details
Product Specification
Product Documents
This self-adhesive 'No Entry' sign possesses vacuum-formed Braille to inform the visually impaired. Manufactured a from self-adhesive, reverse printed and moulded taktyle sheet, the sign conforms to the relevant regulations to ensure consistency and compliance of the safety pictograms. Finished with matte plastic to prevent reflection and smooth contour lettering and pictograms.
Features and Benefits
• Patented locating rings guides the hand to the centre where the Braile information can be found
• Matte finish plastic prevents reflection to help with easy identification
• Self-adhesive backing for easy fixing to your desired area
• Cost-effective way of presenting clear messages to staff, personnel and visitors alike
Typical Applications
• Offices
• Schools
• Public Buildings
• Construction Sites
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | Yes |
Brand | Taktyle |
Description | No Entry |
ECLASS Code | 40200104 |
Fixing Method | Self Adhesive |
Material | Taktyle Sheet |
Overall Height | 150mm |
Overall Width | 300mm |
Primary Colour | Red |
Sign Type | No Entry |
UNSPSC Code | 55121718 |