SKU:
SSF9643010K
MPN:
SSF-964-3010K
£17.99
Ex VAT
£21.59
Inc VAT
Product Details
Product Specification
Product Documents
Used to advise of what cannot be done, be this entry into certain areas of your premises or the use of particular machinery for example.
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | No Unauthorised Vehicles Beyond This Point |
EAN | 5036140358577 |
ECLASS Code | 40200104 |
Fixing Method | Wall Fix |
Material | Rigid PVC |
Overall Height | 450mm |
Overall Width | 600mm |
Primary Colour | White |
Sign Type | No Unauthorised Vehicles |
UNSPSC Code | 55121718 |