£6.49
Ex VAT
£7.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
PVC Strip Curtains are used as internal and external thermal partitions, but can also act as a barrier to fumes, dust, flying insects, birds etc. They can be used to reduce noise levels between production areas and quiet areas, i.e. Quality Control in factories.
Features and Benefits
• Manufactured from a high quality PVC material for durability
• Made from cadmium free materials
• Resistant to a wide range of chemicals
• Silicone free
• Excellent abrasion resistance
• Simple and easy to install via the fitted hangers
• Can be cut to length to suit your desired application
• Transluscent to give some privacy without obstructing areas entirely from view in the event of an emergency
Standards
• REACH compliant
Attribute | Value |
---|---|
Brand | Coba |
Colour | Clear |
EAN | 5013745002067 |
Installation Method | Pre-Fitted Hangers |
Length | 1m |
Material | PVC |
Maximum Operating Temperature | 50°C |
MFR Part No. | CT475-PV-CL-01C |
Minimum Operating Temperature | -15°C |
Resistance Features | Abrasion-Resistant Chemical-Resistant Temperature-Resistant UV-Resistant |
Strip Width | 200mm |
Thickness | 2mm |
Type | Buffer |
UNSPSC Code | 46171620 |