noscriptIndividual PVC Polar Strips with Fitted Hangers | Cromwell Tools

Coba

Individual PVC Polar Strips with Fitted Hangers

3 Variations

COBA polar PVC strip curtains are ideal for maintaining temperature stability in refrigerated areas and preventing contamination in food storage zones. Made from durable, low-toxicity PVC, these curtains can withstand temperatures from -40°C to 50°C, making them perfect for cold storage environments like walk-in freezers and refrigerated vehicles. Resistant to chemicals and abrasion, they also provide a barrier against dust, fumes, and pests. Easy to install with supplied hangers, these curtains are UV stabilised for long-lasting use indoors and outdoors. They prevent cold air loss while offering clear visibility through the partition for safer operations.

Features and Benefits
• Manufactured from high-quality, durable PVC
• Cadmium-free and silicone-free for reduced toxicity
• Resistant to a wide range of chemicals
• Excellent abrasion resistance for long-lasting use
• Easy to install with pre-fitted hangers
• Can be cut to custom lengths to suit any application
• Translucent design provides privacy without fully obstructing visibility
• Suitable for temperatures ranging from -15°C to +50°C, or -40°C to +50°C for Polar strips

Standards
• REACH compliant