£419.00
Ex VAT
£502.80
Inc VAT
Product Details
Product Specification
Offer discretion and privacy with this four section folding mobile screen. The screen can be easily folded away when not in use taking up minimum floor space. Opens quickly and the wheels offer easy mobility. Ideal mobile screen for a first aid room, GP surgery, clinic or treatment centre.
Features:
Stainless steel frame
Removable curtains
Simple maneuverability
Four-fold curtained design
Folds away for neater storage
Open 179.5cm (H) x 235cm (W)
Closed 179.5cm (H) x 62.5cm (W)
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Blue |
EAN | 5060186994260 |
ECLASS Code | 40020300 |
Length | 1975 |
MFR Part No. | 95316 |
Pack Quantity | 1 Pack |
Type | Privacy Screen |
UNSPSC Code | 42171702 |