£18.79
Ex VAT
£22.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Information posters for the workplace.
Encapsulated paper 590x420mm.
Attribute | Value |
---|---|
Braille | No |
Brand | Allsigns |
ECLASS Code | 40200102 |
Material | Laminated Paper |
MFR Part No. | FIP5 |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |