£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
Aiming to help employees and visitors to premises alike, this laminated 'Electrical Safety' safety poster is a simple yet effective way of communicating key health and safety information relating to electrical safety in the workplace. Creating a high level of safety consciousness, these posters encourage employees to take precautions to prevent health and safety breaches. Conforms to all relevant regulations.
Features and Benefits
• Helps employers fulfil their legal obligation to provide their employees with health and safety training and information
• Can easily be affixed to your desired surface to have optimum visibility for personnel
• Cost-effective way of reminding personnel of key safety procedures
• Laminated finish provides a layer of protection against wear and tear and can be easily wiped clean
• Designed and manufactured in the UK
Typical Applications
• Offices
• Warehouses
• Schools
• Public Buildings
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Electrical Safety |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |