£16.79
Ex VAT
£20.15
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These kitchen and food-related health and safety signs are manufactured from laminated paper and are suited for poster applications around the workplace. Primarily suited for kitchen spaces where food preparation is likely to occur, these posters help to reinforce key safety messages across the work environment and encourage staff to practice good safety practices to keep themselves and their co-workers safe. The products help you to fulfill your legal obligation to provide staff and visitors with relevant training and information on matters relating to health and safety at work.
Features and Benefits
• Simple and cost-effective way of ensuring personnel on site have access to key safety information
• Laminated finish offers some protection against everyday wear and tear
• Encourages a safety-conscious work environment
• Reiterates standards and reinforces key safety messaging
Typical Applications
• Food industry
• Shared kitchen areas
• Industrial
• Institutional
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Food Preparation & Storage |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |