£28.49
Ex VAT
£34.19
Inc VAT
Product Details
Product Specification
Product Documents
Designed and manufactured in the UK, this laminated 'Fork & Lift Truck Safety' poster is a cost-effective way of reinforcing and reiterating key health and safety information around the workplace. Laminated for protection, the product can be easily affixed to your desired area where it is most relevant and will be sen by an optimum amount of people. Safety posters help to create a safety-conscious environment which is turn encourages employees to take safety precautions, thus reducing the risk of workplace injuries or accidents.
Features and Benefits
• Cost-effective way of ensuring visitors, employees and other personnel have access to key health and safety information
• Can be placed in the area that is most relevant to the specific messaging on the poster
• Laminated covering provides protection against wear and tear as well as being easy to wipe clean
• Helps employers to fulfil their legal obligation to provide employees with suitable training and information regarding health and safety in the workplace
Typical Applications
• Construction Sites
• Warehouses
• Retail
• Agriculture
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Fork Lift Truck Safety |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |