£30.49
Ex VAT
£36.59
Inc VAT
Product Details
Product Specification
Product Documents
An easy yet effective way to provide visitors and personnel with key information, this laminated 'Health & Safety At Work Guide' poster is suited for use in a variety of environments. Useful for highlighting crucial health and safety information, the product can be placed around your premises in areas with a high footfall for optimum exposure. The sign meets all relevant regulations to ensure consistency and compliance and is a cost-effective way of ensuring all staff are aware of health and safety procedures.
Features and Benefits
• Laminated finish protects the product from general wear and tear
• Aids in fulfilling the legal obligation of the employer to inform their employees of relevant health and safety policies
• Can be affixed to various materials in high traffic areas for maximum reach across the premises
• Effectively informs visitors to the site as well as employees
• Reiterates key health and safety information to support knowledge
Typical Applications
• Schools
• Offices
• Industrial
• Institutional
• Warehouses
• Workshops
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | Health & Safety At Work |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |