£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
Cost-effective and informative, this laminated health and safety 'How To Wash Your Hands' poster is an ideal way of informing personnel throughout a workplace of key health and safety information. Safety posters can help to create a sense of safety-consciousness in a workplace which in turn encourages employees to take precautions to prevent accidents and health and safety breaches. Designed and manufactured in the UK.
Features and Benefits
• Helps employers to fulfill their legal obligation to equip employees with the necessary health and safety training and information
• Laminated finish protects the product against wear and tear and provides an easy clean
• Simple way of informing visitors and personnel of key health and safety information
• Can be placed wherever you desire across your premises to be most effective and far-reaching
Typical Applications
• Offices
• Schools
• Warehouses
• Workshops
• Public Buildings
Standards
• Conforms to BS EN ISO 7010
Attribute | Value |
---|---|
Braille | No |
Brand | Sitesafe |
Description | How To Wash Your Hands |
ECLASS Code | 40200102 |
Material | Laminated Paper |
Overall Height | 420mm |
Overall Width | 590mm |
Type | Poster |
UNSPSC Code | 55121718 |